Beli threebond 1104 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ThreeBond Liquid Gasket Rubber-Based (Lem Gasket)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp11.900

  2. ThreeBond Liquid Gasket (Lem Gasket)
    Mulai

    Rp409.900

    ThreeBond Liquid Gasket (Lem Gasket)
    Deskripsi:
    ThreeBond 1184 is a semi drying liquid gasket whose main component is special synthetic rubber.After it is applied and dried, it forms a rubber-like elastic body. Since it excels in padding property, it hows a high sealing effect even on bonded surfaces with poor flatness and large clearance. In addition, it has excellent resistance to water, oil and gasoline.
    atribut:
    • Operating Temp. Range: - 40 to 150 Degree Celcius
    • Appearance: Gray
    • Specific Gravity: 1.26
    • Hardness: 23 Shore A
    • Packaging Size (g): 200
    • Elongation: 17.2
    • Tack Free Time: 12 min
    • Tensile Strength: 0.17 Mpa
    • Viscosity (Pa.s): 9.50
  3. Baldwin Filters Fuel Filter Automotive (Saringan Bahan Bakar Kendaraan)
    Mulai

    Rp379.900

    Baldwin Filters Fuel Filter Automotive (Saringan Bahan Bakar Kendaraan)
    Deskripsi:
    These fuel filters can help protect fuel pumps and injectors against damage from contaminants.
  4. ThreeBond Non Chlorofluorocarbon Dust Blower (Pembersih Debu Semprot)
    Mulai

    Rp329.900

    ThreeBond Non Chlorofluorocarbon Dust Blower (Pembersih Debu Semprot)
    atribut:
    • Capacity (ml): 350
    • Principal Component Materials: Dimethyl Ether
  5. ThreeBond Super Sealer Silicone Adhesive (Lem Gasket)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp49.900

    ThreeBond Super Sealer Silicone Adhesive (Lem Gasket)
    Deskripsi:
    Its about one component, oxime cure, and ready to use as a silicone adhesive sealer which upon curing in the presence of moisture at room temperature will give a resilient silicone rubber. Excellent resistance to heat and cold, weathering, chemicals and m
    atribut:
    • Packaging Size (g): 75
    • Use as: Silicone Adhesive Sealer
    • Tack Free Time: 10 min (at 23 Degree Celcius)
    • Tensile Strength (MPa): 2.0 kgf/cm2
  6. ThreeBond Liquid Gasket (Lem Gasket)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp359.900

    ThreeBond Liquid Gasket (Lem Gasket)
    Deskripsi:
    TB1211 is a free flowing single-component, solvent free and non-acid RTV (room temperature vulcanizing) silicone liquid gasket. TB1211 is ideal for places where a long, faultless seal is absolutely critical. Recommended for sealing flange surfaces.
    atribut:
    • Hardness: 26 Shore A
    • Size (g): 100
    • Tensile Strength: 2.5 Mpa
    • Appearance: White paste
    • Specific Gravity: 1.01
    • Elongation: 3.03
    • Operating Temp. Range: - 60 to 200°C
    • Tack Free Time: 40 min
    • Viscosity (Pa.s): 68
  7. Dextone Red Silicone (Lem Gasket)
    Mulai

    Rp259.900

    Dextone Red Silicone (Lem Gasket)
    Deskripsi:
    Silikon sealant bewarna merah yang mempunyai daya tahan temperature yang lebih baik digunakan untuk mulut pipa, pelindung tranmisi, tutup valve, tutup oli, pompa air dan dapat digunakan juga ke material lain seperti metal, keramik, porselin dan plastic. Mempunyai fleksibilitas yang baik dan mampu menahan kebocoran.
    atribut:
    • Color: Red
    • Initial Dry Time (minute): 5-20
    • Density (g/mL): 0,97
    • Temperature Resistance (°C): -45 - 150
    • Violence: 19 Shore-A
    • Elasticity (%): 580
    • Movement Capacity (%): 25
  8. ThreeBond Liquid Gasket (Lem Gasket)
    Mulai

    Rp459.900

    ThreeBond Liquid Gasket (Lem Gasket)
    Deskripsi:
    TB1215 is a semi-flowing single-component, solvent free and non-acid RTV (room temperature vulcanizing) silicone liquid gasket. TB1215 is easy to use as it has a long tack free time giving ample time to apply for assembling parts. Fully cured in 24 hours
    atribut:
    • Operating Temperature Range (°C): - 60 to 200
    • Appearance: Gray paste form
    • Specific Gravity: 1.50
    • Hardness: 50 Shore A
    • Elongation: 3
    • Tensile Strength (MPa): 2.0
    • Tack Free Time (minute): 7
    • Viscosity (Pa.s): 300
  9. Onda PTFE Pipe Thread Seal Tape (Seal Tape Pipa)
    Rating:
    99% of 100
    (16)
    Mulai

    Rp5.900

    Onda PTFE Pipe Thread Seal Tape (Seal Tape Pipa)
    Deskripsi:
    Dipergunakan untuk melapisi ulir Panjang 10mKetebalan : 0.075mm
  10. ThreeBond Adhesive (Lem Kontak Karet Sintetis)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp179.900

  11. WD-40 Multi-Purpose Lubricant (Pelumas Serbaguna)
    Rating:
    98% of 100
    (41)
    Mulai

    Rp60.900

    WD-40 Multi-Purpose Lubricant (Pelumas Serbaguna)
    Deskripsi:
    WD-40 Multi-Use ProductPRODUK MULTIGUNA DENGAN 5 FUNGSI DAN LEBIH DARI 2.000 KEGUNAANFungsi Product :1. MELUMASI: Melumasi semua jenis komponen yang bergerak secara efektif seperti engsel pintu, roda, rantai, gear, dll2. MENEMBUS KE BAGIAN YANG MACET: Melepaskan komponen yang macet. Melonggarkan ikatan karat ke logam dan Membantu melepaskan komponen logam yang berkarat, terhambat atau macet.3. MEMBERSIHKAN: minyak, gemuk, tar, dan lem, serta mengelupas label, plester, dan stiker dengan mudah dan lagi bisa mengkilaplkan chrome.4. MELINDUNGI: Menjaga logam dari korosi dan terhadap kelembapan.5. MENGHILANGKAN KELEMBAPAN: Mengusir kelembapan dan menghindari komponen listrik pada mesin atau kendaraan korsleting yang disebabkan oleh kelembapan atau banjir.
  12. KINIK Mata Gerinda GC
    Rating:
    95% of 100
    (4)
    Mulai

    Rp169.900

    KINIK Mata Gerinda GC
    atribut:
    • Abrasive Material: Green Silicon Carbide
    • Shape: 1A
  13. ThreeBond Disc Brake Part Cleaner Super (Cairan Pembersih Rem)
    Mulai

    Rp98.900

    ThreeBond Disc Brake Part Cleaner Super (Cairan Pembersih Rem)
    Deskripsi:
    Super Cleaner is a fast drying cleaning agent of oily machinery parts, pipes and automotive spare parts. It can remove dirt, thin layer of greases and oil effectively within seconds with no react on nylon, galvanize polypropylene, polyethylene, ABS, PPO, steel, aluminium, copper, brass, phenol. For cleaning brakes, ECU, air flow etc.Application: Hold the can 20-30 cm away from cleaning surface, ensure the nozzle is facing the correct direction and spray.Leave the liquid on the surface for a second, then clean with brush and soft cloth.
    atribut:
    • Packaging Size: 480 ml
    • Appearance: Transparent
    • Drying Time: 30 Seconds
    • Specific Gravity for Main Agent: 0.67
    • Flash Point: Propelant 106 Degree Celcius
    • Contents: Below - 20 Degree Celcius
  14. KINIK Surface Grinding Wheel (Batu Gerinda)
    Rating:
    91% of 100
    (7)
    Mulai

    Rp169.900

    KINIK Surface Grinding Wheel (Batu Gerinda)
    atribut:
    • Abrasive Material: White Aluminium Oxide
  15. Sibiru Seal Tape
    Rating:
    100% of 100
    (4)
    Mulai

    Rp3.900

  16. air PTFE Pipe Thread Seal Tape Faucet (PTFE Tape Kran)
    Rating:
    80% of 100
    (2)
    Mulai

    Rp4.900

    air PTFE Pipe Thread Seal Tape Faucet (PTFE Tape Kran)
    Deskripsi:
    AIR Seal Tape - Seltip / Isolasi Drat Pipa Kran PTFE Kuning 12 Meter- Seal tape kuning merk AIR- PTFE Material- Digunakan untuk melapisi drat peralatan seperti keran/fitting/nipple/dll untuk mencegah kebocoran
    atribut:
    • Density (g/cm³): 0.3
    • Diameter (mm): 360
    • Material: PTFE
    • Tape Length (m): 12
    • Tape Width (mm): 12
Daftar Harga threebond 1104 Terbaru October 2026
ThreeBond Liquid Gasket Rubber-Based (Lem Gasket)Rp11.900
ThreeBond Liquid Gasket (Lem Gasket)Rp409.900
Baldwin Filters Fuel Filter Automotive (Saringan Bahan Bakar Kendaraan)Rp379.900
ThreeBond Non Chlorofluorocarbon Dust Blower (Pembersih Debu Semprot)Rp329.900
ThreeBond Super Sealer Silicone Adhesive (Lem Gasket)Rp49.900
ThreeBond Liquid Gasket (Lem Gasket)Rp359.900
Dextone Red Silicone (Lem Gasket)Rp259.900
ThreeBond Liquid Gasket (Lem Gasket)Rp459.900
Onda PTFE Pipe Thread Seal Tape (Seal Tape Pipa)Rp5.900
ThreeBond Adhesive (Lem Kontak Karet Sintetis)Rp179.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)